0 items

State Industries LP Gas Tankless Conduit

SGTS520PIHLP

Fuel Type

LP Gas
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

BTU
199000
CARB OTC LEED Compliant
No
Energy Star Compliant
No
Flow Rate
9 gpm
Fuel Type
LP Gas
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Power Source
Gas
UL Listed
No
Water Heater Type
Tankless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday