Natural Gas Burner Assembly Kit for Series 100 Ultra Low Nox Gas Water Heaters

Part #S100093968  |  Item #4218716  |  Manufacturer Part #100093968

$ 310.86 EACH

Brand Model Compatibility:

Series 100 Ultra Low Nox Gas Water Heaters

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Brand Model Compatibility: Series 100 Ultra Low Nox Gas Water Heaters

Color Finish: Grey

Diameter: 18 in

Fuel Type: Natural Gas

Material: Metal

Power Source: Gas

Product Type: Burner Assembly

Smart Home Enabled: No