Natural Gas Control Valve

You last purchased this on
 
State

Natural Gas Control Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

Natural Gas Control Valve

  • Fast #
  • Part #S100093970
  • Item #4217957
  • Manufacturer Part #100093970
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Fuel Type:
Natural Gas
GSA Approved:
No
Height:
6 in
IAPMO Listed -:
No
Length:
7 in
Power Source:
Gas
Product Type:
Control Valve
Smart Home Enabled:
No
Width:
6 in