State Industries Patriot® 10 gal. 2 kW 208 V Single Phase Simultaneously Wired Shortboy Water Heater

SPCE101OMSA2208

Capacity

10 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 180° surface-mounted thermostats on select models
  • 3-year limited tank warranty
  • Interlock or simultaneous wiring on double-element models- meets ASHRAE/IESNA-90.1b/current standard
  • Various gallon sizes and heights available to fit any application

SPECIFICATIONS

Capacity
10 gal
Collection
Patriot®
Color Finish
White
Diameter
18 in
Height
18-1/4 in
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Volts
208V
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Short

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday