10 gal. Short 1.5 kW Commercial Electric Water Heater
Patriot™ 10 gal. Short 1.5 kW Commercial Electric Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Tank interior is coated with glass specially designed by State Water Heaters for water heater use
- Elements have Zinc plated copper sheaths for longer life
- This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
- Cabinet has bonderized undercoat with baked enamel finish
- Simplified circuitry is color coded for ease of service
- Anode rod for maximum corrosion protection
- CSA certified and ASME rated T&P relief valve
- Factory installed terminal for ease in connecting service to heater
- 3 year limited tank warranty
- Top inlet and outlet openings
Specifications
- Capacity:
- 10 gal
- Collection:
- Patriot™
- Diameter:
- 18 in
- Height:
- 18-1/4 in
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Volts:
- 120V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Short
- Watts:
- 1.5 kW