Patriot® 10 gal. Short Boy Water Heater Simultaneously Wired

Part #SPCE101OMSA6208  |  Item #2756171  |  Manufacturer Part #100131608

Capacity:

10 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

ANSI Specifications: ANSI Z21.22

CARB OTC LEED Compliant: No

Capacity: 10 gal

Collection: Patriot®

Color Finish: White

Diameter: 18 in

End Connection 1: Inlet Female

Energy Star Compliant: No

Height: 18-1/4 in

IAPMO Listed: No

Installation Type: Surface Mount

Material: Aluminum

NSF Certified: No

Number Of Elements: 1

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: SPCE101OMSA6208

UL Listed: No

Volts: 208V

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Short

Watts: 6