State Industries

Patriot® 119 gal Electric Specialty Water Heater

Part #SPCE1202ORTA64803  |  Manufacturer Part #100133182

Capacity:

119 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 119 gal

Collection: Patriot®

Color Finish: White

Diameter: 29-3/8 in

End Connection 1: FNPT

Height: 62-7/16 in

Ignition System: Electronic Ignition

Material: Aluminum

Maximum Pressure: 150 psi

Number Of Elements: 2

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 480V

Water Heater Capacity Range: Greater than 100 gal

Water Heater Type: Light Duty

Watts: 6

Width: 29-3/8 in