15 gal. Short 1.5 kW Commercial Electric Water Heater

You last purchased this on
 
State

Patriot™ 15 gal. Short 1.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SPCE171OMSA15120
  • Item #2150637
  • Manufacturer Part #100131703
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
State

Patriot™ 15 gal. Short 1.5 kW Commercial Electric Water Heater

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Cabinet has bonderized undercoat with baked enamel finish
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • CSA certified and ASME rated T&P relief valve
  • Factory installed terminal for ease in connecting service to heater
  • 3 year limited tank warranty
  • Top inlet and outlet openings
  • Requires Certification

Specifications

Capacity:
15 gal
Collection:
Patriot™
Diameter:
18 in
Height:
26 in
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Volts:
120V
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Short
Watts:
1.5 kW