0 items

State Industries Patriot® 10 gal 4kW Water Heater

SPCE101OMSA4277

Capacity

10 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bonderized undercoat on cabinet with baked enamel finish
  • Designed for use as recovery heater for light-duty water supply service
  • Factory-installed terminal block
  • Factory-wired controls
  • Meets ASHRAE 90.1lb
  • Simplified color coded circuitry
  • Zinc-plated copper sheath heating elements standard

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
10 gal
Collection
Patriot®
Color Finish
White
Diameter
18 in
Energy Star Compliant
No
Height
18-1/4 in
IAPMO Listed
No
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
UL Listed
Yes
Volts
277V
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Short
Watts
4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday