40 gal. Light Duty 4.5kW Double Element Electric Commercial Water Heater

This product has been replaced by

46 gal. Tall 4.5 kW Commercial Electric Water Heater
State 46 gal. Tall 4.5 kW Commercial Electric Water Heater
Manufacturer Part #100349659
You last purchased this on
 
State

Patriot® 40 gal. Light Duty 4.5kW Double Element Electric Commercial Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

46 gal. Tall 4.5 kW Commercial Electric Water Heater
State 46 gal. Tall 4.5 kW Commercial Electric Water Heater
Manufacturer Part #100349659
State

Patriot® 40 gal. Light Duty 4.5kW Double Element Electric Commercial Water Heater

  • Fast #
  • Part #SPCE402ORTA452403
  • Item #2756142
  • Manufacturer Part #100132593
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Cabinet has bonderized undercoat with baked enamel finish
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • CSA certified and ASME rated T&P relief valve
  • Factory installed terminal for ease in connecting service to heater
  • 3 year limited tank warranty
  • Top inlet and outlet openings
  • Requires Certification

Specifications

Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
40 gal
Coating:
Enamel
Collection:
Patriot®
Color Finish Name:
White
Diameter:
20-1/2 in
Energy Star Compliant:
No
Height:
45-1/8 in
IAPMO Listed -:
No
Ignition System:
Electronic Ignition
Material:
Aluminum
NSF Certified:
No
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
UL Listed:
Yes
Volts:
240V
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
4.5 kW