20 gal. Short 3.5 kW Commercial Electric Water Heater

You last purchased this on
 
State

Patriot™ 20 gal. Short 3.5 kW Commercial Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

Patriot™ 20 gal. Short 3.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SPCE201OMSA35208
  • Item #2756112
  • Manufacturer Part #100131891
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Cabinet has bonderized undercoat with baked enamel finish
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • CSA certified and ASME rated T&P relief valve
  • Factory installed terminal for ease in connecting service to heater
  • 3 year limited tank warranty
  • Top inlet and outlet openings
  • Requires Certification

Specifications

Application:
Commercial
CSA Certified:
Yes
Capacity:
20 gal
Collection:
Patriot™
Depth:
21-3/4 in
Energy Star Compliant:
No
Height:
22-1/4 in
Maximum Temperature:
170
NSF Certified:
No
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Supply Pipe Connection Size:
3/4 in
UL Listed:
Yes
Volts:
208V
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Short
Watts:
3.5 kW