30 gal. 4.5kW 277V 1-Phase Aluminum Lowboy Water Heater

This product has been replaced by

33 gal. Lowboy 4.5 kW Commercial Electric Water Heater
State 33 gal. Lowboy 4.5 kW Commercial Electric Water Heater
Manufacturer Part #100349633
You last purchased this on
 
State

Patriot® 30 gal. 4.5kW 277V 1-Phase Aluminum Lowboy Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

33 gal. Lowboy 4.5 kW Commercial Electric Water Heater
State 33 gal. Lowboy 4.5 kW Commercial Electric Water Heater
Manufacturer Part #100349633
State

Patriot® 30 gal. 4.5kW 277V 1-Phase Aluminum Lowboy Water Heater

  • Fast #
  • Part #SPCE302OLSA45277
  • Item #2756603
  • Manufacturer Part #100131997
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Cabinet has bonderized undercoat with baked enamel finish
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • CSA certified and ASME rated T&P relief valve
  • Factory installed terminal for ease in connecting service to heater
  • 3 year limited tank warranty
  • Top inlet and outlet openings
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
30 gal
Collection:
Patriot®
Color Finish Name:
White
Diameter:
21-3/4 in
End Connection 1:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Height:
30-7/8 in
IAPMO Listed -:
No
Material:
Aluminum
NSF Certified:
No
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
120 to 181 Deg F
Type:
SPCE302OLSA45277
UL Listed:
Yes
Volts:
277V
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Lowboy
Watts:
4.5 kW