State Industries

Patriot® 30 gal. 6 kW 277 V Single Phase Lowboy Water Heater

Part #SPCE302OLSA6277  |  Manufacturer Part #100132035

Capacity:

30 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

CEC Compliant: For Sale in CA

Capacity: 30 gal

Collection: Patriot®

Color Finish: White

Diameter: 21-3/4 in

Height: 30-7/8 in

Material: Aluminum

Phase: Single Phase

Power Source: Electric

Type: SPCE302OLSA6277

Volts: 277V

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Lowboy

Watts: 6