Patriot® 3kW 40 gal. Electric Water Heater

Part #SPCE402OLSA32083  |  Item #2757302  |  Manufacturer Part #100132184

Capacity:

40 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

ANSI Specifications: ANSI Z21.22

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 40 gal

Collection: Patriot®

Color Finish: White

Diameter: 24 in

End Connection 1: Inlet Female

End Connection 2: Female Outlet

Energy Star Compliant: No

Height: 32-1/4 in

IAPMO Listed: No

Installation Type: Surface Mount

Material: Aluminum

NSF Certified: No

Number Of Elements: 2

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 208V

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Lowboy

Watts: 3