State Industries

Patriot® 40 gal. 4.5 kW 480 V 3-Phase Aluminium Water Heater

Part #SPCE402ORTA454803  |  Item #2756251  |  Manufacturer Part #100132595

Capacity:

40 gal
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

CEC Compliant: For Sale in CA

Capacity: 40 gal

Collection: Patriot®

Color Finish: White

Diameter: 20-1/2 in

Height: 45-1/8 in

Material: Aluminum

Phase: Three Phase

Power Source: Electric

Volts: 480V

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short

Watts: 4.5