40 gal. Electric Specialty Water Heater
This product has been replaced by
Manufacturer Part #100349658
Patriot® 40 gal. Electric Specialty Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tank interior is coated with glass specially designed by State Water Heaters for water heater use
- Elements have Zinc plated copper sheaths for longer life
- This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
- Cabinet has bonderized undercoat with baked enamel finish
- Simplified circuitry is color coded for ease of service
- Anode rod for maximum corrosion protection
- CSA certified and ASME rated T&P relief valve
- Factory installed terminal for ease in connecting service to heater
- 3 year limited tank warranty
- Top inlet and outlet openings
Specifications
- Capacity:
- 40 gal
- Collection:
- Patriot®
- Color Finish Name:
- White
- Diameter:
- 24 in
- Height:
- 45-1/2 in
- Ignition System:
- Electronic Ignition
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Type:
- SPCE402ORTA452083
- Volts:
- 208V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Light Duty
- Watts:
- 4.5 kW