Patriot® 66 gal. 4.5kW 480V 3-Phase Aluminum, Zinc and Copper Electric Water Heater

Part #SPCE2ORTA454803  |  Manufacturer Part #100132897

Capacity:

66 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

AMP: [16.2, 9.4]

Application: Hot Water

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 66 gal

Coating: Enamel

Collection: Patriot®

Color Finish: White

Color Finish Category: Whites

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Energy Star Compliant: No

Height: 60-3/4 in

IAPMO Listed: No

Material: [Zinc, Copper]

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: No

Number Of Elements: 2

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 180 Deg F

UL Listed: Yes

Volts: 480V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4.5

Width: 21-3/4 in