Patriot® 50 gal. 4kW 480V 3-Phase Zinc and Copper Lowboy Electric Water Heater

Part #SPCE502OLSA44803  |  Item #2757349  |  Manufacturer Part #100132317

Capacity:

50 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

AMP: [14.4, 8.3]

Application: Hot Water

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 50 gal

Coating: Enamel

Collection: Patriot®

Color Finish: White

Color Finish Category: Whites

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Energy Star Compliant: No

Height: 32-1/4 in

IAPMO Listed: No

Material: [Zinc, Copper]

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: No

Number Of Elements: 2

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 180 Deg F

UL Listed: Yes

Volts: 480V

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Lowboy

Watts: 4

Width: 26-1/2 in