50 gal. 5kW 208V 3-Phase Aluminum Lowboy Water Heater

This product has been replaced by

State Lowboy 6000W 2-Element Commercial Electric Water Heater
State 48 gal Lowboy 6000W 2-Element Commercial Electric Water Heater
Manufacturer Part #100349945
You last purchased this on
 
State

Patriot® 50 gal. 5kW 208V 3-Phase Aluminum Lowboy Water Heater

  • Fast #
  • Part #SPCE502OLSA52083
  • Item #2756185
  • Manufacturer Part #100132321
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

State Lowboy 6000W 2-Element Commercial Electric Water Heater
State 48 gal Lowboy 6000W 2-Element Commercial Electric Water Heater
Manufacturer Part #100349945
State

Patriot® 50 gal. 5kW 208V 3-Phase Aluminum Lowboy Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Cabinet has bonderized undercoat with baked enamel finish
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • CSA certified and ASME rated T&P relief valve
  • Factory installed terminal for ease in connecting service to heater
  • 3 year limited tank warranty
  • Top inlet and outlet openings
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
50 gal
Collection:
Patriot®
Color Finish Name:
White
Diameter:
26-1/2 in
End Connection 1:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Height:
32-1/4 in
IAPMO Listed -:
No
Material:
Aluminum
NSF Certified:
No
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Temperature Range:
120 to 181 Deg F
Type:
SPCE502OLSA52083
UL Listed:
Yes
Volts:
208V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Lowboy
Watts:
5 kW