State Industries

Patriot® 50 gal Light Duty 4.5kW Double Element Commercial Electric Water Heater

Part #SPCE502OLSA452403  |  Manufacturer Part #100132305

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 50 gal

Coating: Enamel

Collection: Patriot®

Color Finish: White

Diameter: 26-1/2 in

Energy Star Compliant: No

Height: 32-1/4 in

IAPMO Listed: No

NSF Certified: No

Number Of Elements: 2

Phase: Three Phase

Power Source: Electric

UL Listed: No

Volts: 240V

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Light Duty

Watts: 4.5