Patriot® 6 gal Simultaneously Wired Short Boy Water Heater

Part #SPCE61OMSA15277  |  Item #2757254  |  Manufacturer Part #100131490

$ 1,264.00 EACH

Capacity:

6 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

CARB OTC LEED Compliant: No

Capacity: 6 gal

Collection: Patriot®

Color Finish: White

Diameter: 14-1/4 in

Energy Star Compliant: No

GSA Approved: No

Height: 15-1/2 in

IAPMO Listed: No

Ignition System: Electric Ignition

NSF Certified: No

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

UL Listed: No

Volts: 277V

Water Heater Capacity Range: Less than 10 gal

Water Heater Type: Short

Watts: 1.5

Width: 14-1/4 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: State Industries Patriot® 6 gal Simultaneously Wired Short Boy Water Heater / $1,264.00