Patriot® 80 gal. 4.5kW 480V 3-Phase Aluminum Commercial Water Heater

Part #SPCE822ORTA454803  |  Item #2755868  |  Manufacturer Part #100133031

Capacity:

80 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

CEC Compliant: For Sale in CA

Capacity: 80 gal

Collection: Patriot®

Color Finish: White

Diameter: 24 in

Energy Star Compliant: No

Height: 59-3/8 in

Ignition System: Electronic Ignition

Material: Aluminum

Number Of Elements: 2

Phase: Three Phase

Power Source: Electric

UL Listed: No

Volts: 480V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4.5

Width: 24 in