Polaris™ 150000 BTU 34 gal Direct Vent High Efficiency Natural Gas Water Heater

Part #SGHX34150N  |  Item #7314176  |  Manufacturer Part #100279517

Capacity:

34 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Condensing design operates at up to 96% thermal efficiency which saves money on operating costs compared to a standard 80% efficient gas water heater
  • Tank and helical heat exchanger are constructed from 444 stainless steel for excellent corrosion resistance without the need for an anode
  • Ultra quiet blower and burner to minimize noise
  • Power direct vent design
  • Advanced electronic control features large touchscreen display, precise temperature control, advanced water heater status and diagnostics
  • Two front access panels expose all serviceable components and modular components are all easily removed
  • Ultra low NOx modulating gas burner
  • Side mounted hot and cold recirculating taps
  • CSA certified and ASME rated T&P relief valve
  • 10 year limited tank and 1 year parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Residential

BTU: 150000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 34 gal

Collection: Polaris™

ETL Listed: No

Emission: Ultra Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fuel Type: Natural Gas

Height: 48-1/2 in

Installation Type: Floor Mount

MBH: 150

Material: Stainless Steel

Material Type: 444

Power Source: Gas

UL Listed: No

Vent Type: Direct Vent

Water Connections: Bottom

Water Heater Capacity Range: 30 - 40 gal

Width: 22 in