Power Anode Long Kit for State Industries BTH 300A Commercial Water Heater

Part #S100111023  |  Item #4000713  |  Manufacturer Part #100111023

$ 496.00 EACH

Brand Model Compatibility:

BTH 300A Commercial Water Heater

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: BTH 300A Commercial Water Heater

CARB OTC LEED Compliant: No

IAPMO Listed: No

Length: 48 in

Product Type: Anode Rod