State Industries

Premier® 50 gal 100 MBH Residential Natural Gas Water Heater

Part #SGP650YTPDTDUALAL  |  Manufacturer Part #100305428

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Premier power direct vent gas water heater is Energy Star qualified
  • Advanced electronic control features an exclusive State designed touch display control system,, precise temperature control, and built in diagnostics and operational information
  • Condensing design offers high efficiency operation with up to 0.88 Uniform Energy Factor (96% thermal efficiency) to save money on operating costs and is equipped with condensate drain tee
  • Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
  • Top fired ultra low NOx gas burner
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Heavy duty anodic protection provides even more protection against corrosion
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure 150 PSI
  • 6 year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Residential

BTU: 100000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 50 gal

Collection: Premier®

Diameter: 22 in

Fuel Type: Natural Gas

Height: 66-3/4 in

MBH: 100

Power Source: Gas

Type: SGP650YTPDTDUALAL

Uniform Energy Factor UEF : 0.88

Vent Type: Power Direct Vent

Water Heater Capacity Range: 41 - 50 gal