State Industries Premier® 50 gal. 76 BTU Power Vent Water Heater

SGP650YTVITDM

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Combined horizontal and vertical vent runs terminating through outside wall
  • Commercial grade glass lining
  • Equipped with fully submerged, spiral-shaped condensing heat exchanger
  • Installation versatility
  • Low-Nox burner
  • Modular blower with 120v, 60Hz electrical system
  • Side mounted taps for recirculating system

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
76000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
Premier®
Color Finish
White
Diameter
22 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
70-5/8 in
Power Source
Gas
UL Listed
Yes
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Power Vent

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday