State Industries Premier® 50 gal 76 MBH Residential Natural Gas Water Heater

SGP650YTVITDUALAL

Capacity

50 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
76000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
Premier®
Diameter
22 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
71-1/8 in
MBH
76
Power Source
Gas
UL Listed
Yes
Vent Type
Power Vent

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday