Premier® 50 gal Tall 100 MBH Commercial and Residential Propane Water Heater

Part #SGP650HTPDTDUALAL  |  Item #3620887  |  Manufacturer Part #100305430

Call for Pricing EACH

Capacity:

50 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Premier power direct vent gas water heater is Energy Star qualified
  • Advanced electronic control features an exclusive State designed touch display control system,, precise temperature control, and built in diagnostics and operational information
  • Condensing design offers high efficiency operation with up to 0.88 Uniform Energy Factor (96% thermal efficiency) to save money on operating costs and is equipped with condensate drain tee
  • Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
  • Top fired ultra low NOx gas burner
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Heavy duty anodic protection provides even more protection against corrosion
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure 150 PSI
  • 6 year limited tank and parts warranty

Green

Documents

Specifications

AFUE: 96.00

ANSI Specifications: ANSI Z21.10.3

Application: [Commercial, Residential]

BTU: 100000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 50 gal

Collection: Premier®

Diameter: 22 in

ETL Listed: No

Emission: Ultra Low Nox

Energy Star Compliant: Yes

First Hour Rating: 100

Flow Rate: 129 gph

Fuel Type: Propane

Green: [Yes, Energy Star]

Height: 66-3/4 in

High Pressure: 150

Ignition System: Electronic Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 100

Material: [Aluminum, Plastic]

Material Type: [CPVC, PVC, Polypropylene]

Maximum Pressure: 300 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Uniform Energy Factor UEF : 0.88

Vent Type: Power Direct Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall