State Industries

Premier® 80 gal. Hybrid Electric Heat Pump Water Heater

Part #SEPX80DHPT65EN  |  Manufacturer Part #9350011001

Capacity:

80 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 80 gal

Collection: Premier®

Diameter: 81-1/2 in

Height: 24-1/2 in

Power Source: Electric

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal