Product Preservers® Product Preserver Anti-Scale System for BMGV1600NXXFW2 Commercial Water Heater

Part #S100291509  |  Item #7502629  |  Manufacturer Part #100291509

$ 206.91 EACH

Brand Model Compatibility:

BMGV1600NXXFW2 Commercial Water Heater

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: BMGV1600NXXFW2 Commercial Water Heater

CARB OTC LEED Compliant: No

Collection: Product Preservers®

Depth: 25-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 7 gpm

GSA Approved: No

Height: 25-1/4 in

IAPMO Listed: No

Maximum Pressure: 100 psi

Maximum Temperature: 90

NSF Certified: No

Product Type: Anti-Scale System

Type: S100291509

Width: 5-1/8 in