ProLine® 10 gal Electric Specialty Water Heater

Part #SES610SOMSK165M  |  Item #3356559  |  Manufacturer Part #100118324

Capacity:

10 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Compact ProLine specialty electric water heater features side-mounted plumbing and electrical connections with optional top-mounted water connections for field conversion
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
  • Listed according to UL 174 standards governing storage tank type electric water heaters
  • 6 year limited tank and parts warranty

Specifications

AFUE: 98.00

Application: Commercial, Residential

CSA Certified: Yes

Capacity: 10 gal

Collection: ProLine®

Diameter: 16 in

Drain Valve Material: Brass

Energy Star Compliant: No

Height: 18-1/4 in

High Pressure: 150

Lining of Tank: Blue Diamond® Glass

Material: Magnesium, Plastic

Material Type: Polymer

Maximum Pressure: 300 psi

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

R value: R8

Supply Pipe Connection: 3/4 in

UL Listed: UL 174

Volts: 120V

Water Connections: Side

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Compact, Specialty

Watts: 1.65