28 gal. Lowboy 4kW Residential Electric Water Heater

You last purchased this on
 
State

ProLine® 28 gal. Lowboy 4kW Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® 28 gal. Lowboy 4kW Residential Electric Water Heater

  • Fast #
  • Part #SEN630SOMSY4KA90
  • Item #7165570
  • Manufacturer Part #100234145
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • This Compact ProLine specialty electric water heater features side-mounted plumbing and electrical connections with optional top-mounted water connections for field conversion
  • Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
  • Meets UBC, CEC and HUD National Codes
  • 6 year limited tank and parts warranty
  • Listed according to UL 174 standards governing storage tank type electric water heaters
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
28 gal
Collection:
ProLine®
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Energy Star Compliant:
No
Flow Rate:
21 gph
GSA Approved:
No
IAPMO Listed -:
No
Lining of Tank:
Blue Diamond® Glass
Material:
Aluminum, Zinc
Material Type:
Polymer
Media:
Water
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Return Pipe Connection:
3/4 in
UL Listed:
UL 174
Volts:
277V
Water Connections:
Side
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Lowboy
Watts:
4 kW