ProLine® 40 gal. Tall 36 MBH Residential Propane Water Heater

Part #SGS640BCTLDMLP  |  Item #5086280  |  Manufacturer Part #100191257

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This ProLine atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 6 year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 36000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 40 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Energy Star Compliant: No

First Hour Rating: 80

Fuel Type: Propane

Height: 61-3/4 in

Ignition System: Piezo Igniter

Lining of Tank: Blue Diamond® Glass

MBH: 36

Material: Magnesium, Plastic, Stainless Steel

Material Type: Polymer

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.66

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall