50 gal. Tall 40 MBH Residential Natural Gas Water Heater
ProLine® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
- This ProLine direct vent residential gas water heater has a one-pipe, dual channel closed system that draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
- Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
- Environmentally friendly non-CFC foam insulation
- Green Choice® eco-friendly gas burner
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Heat trap nipples factory installed for faster installation
Documents
Specifications
- Application:
- Residential
- BTU:
- 40000
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Coating:
- Blue Diamond® Glass Coating
- Collection:
- ProLine®
- Diameter:
- 22 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 77
- Flow Rate:
- 77 gph
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 73 in
- Ignition System:
- Piezo Igniter
- Installation Type:
- Vertical Mount
- MBH:
- 40
- Material:
- Aluminum, Stainless Steel
- Material Type:
- Polymer
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.66
- Vent Type:
- Direct Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall