50 gal. Tall 45 MBH Residential Natural Gas Water Heater

You last purchased this on
 
State

ProLine® XE 50 gal. Tall 45 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® XE 50 gal. Tall 45 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS650YBPDTLDM
  • Item #5065944
  • Manufacturer Part #100304765
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All models (except GS6 75 YRPDTL) meet the ENERGY STAR requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • This ProLine XE power direct vent residential gas water heater features a two-pipe sealed combustion system that uses outside air, eliminating problems caused by insufficient indoor ventilation
  • CSA certified and ASME rated T&P relief valve
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
45000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
50 gal
Coating:
Blue Diamond® Glass Coating
Collection:
ProLine® XE
Diameter:
22 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Reduced NOx
Energy Star Compliant:
Yes
First Hour Rating:
81
Flow Rate:
50 gph
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
67-1/2 in
Ignition System:
Hot Surface Ignition
Installation Type:
Vertical Mount
MBH:
45
Material:
Magnesium
Material Type:
Polymer
Power Source:
Gas
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.72
Vent Type:
Power Direct Vent
Volts:
110/120V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall