ProLine® 50 gal. TallResidential Natural Gas Water Heater

Part #SGS650YBDSM  |  Item #3514962  |  Manufacturer Part #100210254

Call for Pricing EACH

Capacity

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This ProLine direct vent residential gas water heater has a one-pipe, dual channel closed system that draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
  • Internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Environmentally friendly non-CFC foam insulation
  • Green Choice® eco-friendly gas burner
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve

Specifications

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 50 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Diameter: 22 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Energy Star Compliant: No

First Hour Rating: 77

Flow Rate: 77 gph

Fuel Type: Natural Gas

Height: 73 in

Ignition System: Piezo Igniter

Installation Type: Vertical Mount

MBH: 40

Material: Magnesium, Plastic, Stainless Steel

Material Type: Polymer

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.66

Vent Type: Direct Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Storage Tank, Tall