55 gal Tall 4.5kW 2-Element Residential Electric Water Heater

This product has been replaced by

No image available
State 55 gal Tall 4.5kW 2-Element Residential Electric Water Heater
Manufacturer Part #100309315
You last purchased this on
 
State

ProLine® XE 55 gal Tall 4.5kW 2-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
State 55 gal Tall 4.5kW 2-Element Residential Electric Water Heater
Manufacturer Part #100309315
State

ProLine® XE 55 gal Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SENX55DXRT45M
  • Item #7165605
  • Manufacturer Part #100234053
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual 5500 watt elements for the fastest recovery and reliable operation with Incoloy stainless steel elements last longerthan standard copper elements
  • Eco-friendly non-CFC foam insulation, heattraps and other features combine to yielda higher Energy Factor that maximizessavings on operating costs
  • Electronic user interface features touchscreen display, multiple operating modes helps save money with energy saver and vacation modes available, diagnostic feedback, and dry fire protection
  • Meets UBC, CEC and HUD National Codes
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solidbrass, tamper resistant, enhanced-flow,ball type, drain valve
  • Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
  • Self-cleaning dip tube helps reduce lime and sediment buildup,maximizes hot water output and is made fromlong-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboymodels)
  • Certified to UL 174 for household electric water heaters
  • All residential electric water heaters arecompliant with HUD Standards for mobilehomes/manufactured housing
  • Requires Certification

Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
55 gal
Collection:
ProLine® XE
Diameter:
24 in
Drain Valve Material:
Brass
ETL Listed:
No
Energy Star Compliant:
No
First Hour Rating:
89
Flow Rate:
25 gph
GSA Approved:
No
Height:
56-1/2 in
IAPMO Listed -:
No
Lining of Tank:
Blue Diamond® Glass
Material:
Stainless Steel
Material Type:
Polymer
Media:
Water
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Type:
SENX55DXRT45M
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.95
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
4.5 kW