State Industries Proline® 6 gal 2kW 240V 1-Phase Short Boy Aluminum Conventional Water Heater

SES66SOMSEPP2

Manufacturer Part #: 100118646

Capacity

6 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • This Compact ProLine specialty electric water heater features side-mounted plumbing and electrical connections with optional top-mounted water connections for field conversion
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
  • Listed according to UL 174 standards governing storage tank type electric water heaters
  • 6 year limited tank and parts warranty

SPECIFICATIONS

Application
Residential
CSA Certified
Yes
Capacity
6 gal
Coating
Blue Diamond® Glass Coating
Collection
Proline®
Diameter
14-1/4 in
ETL Listed
No
End Connection 2
NPT
End Connections
NPT
GSA Approved
No
Height
15-1/4 in
IAPMO Listed
No
Installation Type
Top Mount
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
UL 174
Volts
240V
Water Heater Capacity Range
Less than 10 gal
Water Heater Type
Short
Watts
2

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday