66 gal. Tall 9kW Residential Hybrid Electric Heat Pump Water Heater
Premier® 66 gal. Tall 9kW Residential Hybrid Electric Heat Pump Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Increased energy efficiency - improved efficiency designed in, to ensure available hot water at the lowest possible cost, up to a 3.45 Uniform energy factor (UEF) rating conserves energy and meets energy star® qualifications
- Select from Efficiency, Hybrid, or Electric modes to match heating requirements to environmental conditions
- 9 kW Element Wattage
- 66 and 80 gallon models have dual anodes for added protection
- Backup electric elements - long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
- COREGARD™ anode rod our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Vacation mode reduces operating costs and provides freeze protection during extended absence
- Hybrid mode automatically adjusts between compressor and element, depending upon heat requirements
- Electronic user interface - user-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics
- Dry fire protection - control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
Specifications
- AMP:
- 30
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 66 gal
- Collection:
- Premier®
- Diameter:
- 27 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 79
- Green Product:
- Yes, Energy Star
- Height:
- 61 in
- IAPMO Listed -:
- No
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- Yes
- Volts:
- 208/240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Watts:
- 9 kW