Proline® 80 gal. Electric Hybrid Water Heater

Part #SHPX80DHPTNE45  |  Item #7113155  |  Manufacturer Part #100313155

Capacity:

80 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 9 kW Element Wattage
  • Increased energy efficiency - improved efficiency designed in, to ensure available hot water at the lowest possible cost, up to a 3.45 Uniform energy factor (UEF) rating conserves energy and meets energy star® qualifications
  • Select from Efficiency, Hybrid, or Electric modes to match heating requirements to environmental conditions
  • Hybrid mode automatically adjusts between compressor and element, depending upon heat requirements
  • Vacation mode reduces operating costs and provides freeze protection during extended absence
  • Backup electric elements - long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
  • COREGARD™ anode rod our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • 66 and 80 gallon models have dual anodes for added protection
  • Dry fire protection - control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
  • Electronic user interface - user-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics

Specifications

AMP: 30

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 80 gal

Collection: Proline®

Diameter: 27 in

Energy Star Compliant: Yes

First Hour Rating: 86

Height: 69 in

IAPMO Listed: No

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 208/240V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Hybrid