98 gal. Tall 75.1 MBH Residential Natural Gas Water Heater
ProLine® 98 gal. Tall 75.1 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully automatic controls provide an accurate, dependable control system that require no electric connections with fixed automatic gas shutoff device for added safety (NOT recommended for 180 degree F sanitizing
- Heavy gauge steel jacket finished with baked enamel over bonderized undercoat
- This ProLine Ultra Low NOx, high recover, atmospheric vent residential gas water heater meets the thermal efficiency and standby loss requirements of the U.S. Department of Energy and Current Edition ASHRAE/IES 90.1
- CSA certified and ASME rated T&P relief valve
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- 150 psi maximum working pressure
- Foam insulation saves fuel, helps reduce standby heat loss
- Glasslined tank maximizes tank life
- 6 year limited tank and parts warranty
- Equipped with gas pressure regulator
Documents
Specifications
- Application:
- Residential
- BTU:
- 75100
- CEC Compliant:
- For Sale in CA
- Capacity:
- 98 gal
- Collection:
- ProLine®
- Diameter:
- 27-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 120
- Fuel Type:
- Natural Gas
- Height:
- 70-1/2 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 75.1
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.58
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 350 lb