State Industries

Proline® 30 gal 4.5kW 240V 1-Phase Magnesium Conventional Water Heater

Part #SESXDONT45M  |  Manufacturer Part #100051550

Capacity

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual 4500 watt elements for faster recovery and reliable operation with incoloy stainless steel lower element lasts longer than a standard copper element
  • Self-cleaning dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboy models)
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Energy Factor that maximizes savings on operating costs
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC and ICC National Codes and listed with CEC and complies with the Federal Energy Conservation Standards effective April 16,2015, in accordance with the Energy Policy and Conservation Act (EPCA), as amended
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve

Specifications

Application: Residential

CSA Certified: Yes

Capacity: 30 gal

Coating: Blue Diamond® Glass Coating

Collection: Proline®

Diameter: 19 in

ETL Listed: No

End Connection 2: NPT

End Connections: NPT

First Hour Rating: 48

GSA Approved: No

Height: 46-1/2 in

IAPMO Listed: No

Maximum Pressure: 150 psi

NSF Certified: No

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: UL 174

Volts: 240V

WaterSense Labeled: No

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short

Watts: 4500