ProLine® 50 gal Tall 37 MBH Commercial and Residential Propane Water Heater

Part #SGSXBRTMLP  |  Manufacturer Part #100210364

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This ProLine atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 10 year limited tank and parts warranty

Documents

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: [Commercial, Residential]

BTU: 37000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 50 gal

Collection: ProLine®

Diameter: 21 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

Energy Star Compliant: No

First Hour Rating: 81

Flow Rate: 41 gph

Fuel Type: Propane

Height: 60-3/4 in

High Pressure: 150

Ignition System: Piezo Igniter

Lining of Tank: Blue Diamond® Glass

MBH: 37

Material: [Magnesium, Plastic, Stainless Steel]

Material Type: Polymer

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.62

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall