State Industries

ProLine® XE 40 gal Tall 40 MBH Residential Natural Gas Water Heater

Part #SGS640YBPDSM  |  Manufacturer Part #100304607

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This ProLine XE power direct vent residential gas water heater features a two-pipe sealed combustion system that uses outside air, eliminating problems caused by insufficient indoor ventilation
  • All models (except GS6 75 YRPDTL) meet the ENERGY STAR requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 6-year limited tank and parts warranty

Green

Documents

Specifications

ANSI Specifications: [ANSI Z21.10.1, ANSI Z21.10.3]

Application: Residential

BTU: 40000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 40 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine® XE

Depth: 29-7/8 in

Diameter: 22 in

ETL Listed: No

End Connection 1: Female Hose

End Connections: Female Hose

Energy Star Compliant: Yes

First Hour Rating: 74

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 49-3/4 in

IAPMO Listed: No

Ignition System: Hot Surface Ignition

MBH: 40

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Type: SGS640YBPDSM

UL Listed: No

Uniform Energy Factor UEF : 0.6

Vent Type: Direct Vent

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall