100 gal. 390 MBH Aluminum Propane Water Heater

You last purchased this on
 
State

SandBlaster® 100 gal. 390 MBH Aluminum Propane Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

SandBlaster® 100 gal. 390 MBH Aluminum Propane Water Heater

  • Fast #
  • Part #SSBD100390PEA
  • Item #2756649
  • Manufacturer Part #100119636
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sandblaster SBD series offers installer friendly features, including compact low profile design, multiple options for water connections and low installation clearances
  • Factory installed draft diverter and automatic flue damper (SBD 120 - 400 models
  • Sandblaster is the original money saving self cleaning water heater providing outstanding performance and installation flexibility for new construction and replacement applications
  • Factory installed CSA certified and ASME rated T&P relief valve
  • CoreGard anode rods with stainless steel core provide additional corrosion protection
  • Intermittent electronic ignition eliminates standing pilot and saves energy
  • Permaglas ultra coat glass lining provides superior protection against corrosion
  • Three water connection options for added flexibility
  • 3 year limited tank and 1 year limited parts warranty
  • Hydro Cannon self-cleaning system is designed to significantly reduce or eliminate sediment build up inside the tank
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
Yes
CSA Certified:
CSA 4.3
Capacity:
100 gal
Collection:
SandBlaster®
Color Finish Name:
White
Diameter:
30-1/4 in
Fuel Type:
Propane
Height:
75-1/2 in
MBH:
390
Material:
Aluminum
NSF Certified:
Yes
Power Source:
Gas
Vent Type:
Atmospheric Vent
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall