State Industries

SandBlaster® 100 Gallon 275MBH Propane Water Heater Aluminum

Part #SSBD100275PE  |  Manufacturer Part #100119561

Type:

SSBD100275PE
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sandblaster is the original money saving self cleaning water heater providing outstanding performance and installation flexibility for new construction and replacement applications
  • Sandblaster SBD series offers installer friendly features, including compact low profile design, multiple options for water connections and low installation clearances
  • Factory installed draft diverter and automatic flue damper (SBD 120 - 400 models
  • Three water connection options for added flexibility
  • Permaglas ultra coat glass lining provides superior protection against corrosion
  • CoreGard anode rods with stainless steel core provide additional corrosion protection
  • Intermittent electronic ignition eliminates standing pilot and saves energy
  • Factory installed CSA certified and ASME rated T&P relief valve
  • Hydro Cannon self-cleaning system is designed to significantly reduce or eliminate sediment build up inside the tank
  • 3 year limited tank and 1 year limited parts warranty

Specifications

Capacity: 100 gal

Collection: SandBlaster®

Color Finish: White

Diameter: 30-1/4 in

Fuel Type: Propane

Height: 72 in

Power Source: Gas

Type: SSBD100275PE

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall