119 gal. 18kW 480V 3-Phase Aluminum Water Heater
SandBlaster® 119 gal. 18kW 480V 3-Phase Aluminum Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets the thermal efficiency and or standby lossrequirements of the U.S. Department of Energyand current edition of ASHRAE/IES 90.1
- Plain English text and animated icons displaydetailed operational and diagnostic information.Fault or Alert messages appear if an operationalissue occurs
- Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
- Tank interior is coated with glass speciallydeveloped by State for water heater use
- Banks of heating elements (3 elements perbank) are energized according to adjustable(1 to 20°F) differential set points for each bank
- Heavy-duty medium watt density elements haveincoloy sheathing and prewired leads: providesexcellent protection against oxidation andscaling
- Control system automatically lowers theOperating Set Point by a programmed valueduring user-defined time periods. Helps reduceoperating costs during unoccupied or off - peakdemand periods
- Immersion temperature control adjustablethrough a range of 90°F to 190°F
- 208, 240 and 480V single-phase and threephase delta which is convertible from three-phase to single-phase (in field) and vice versa (except208/54 kW) and 277V single-phase also available
- Power circuit fusing protects elements and contractors from short circuits, overloading or line surges
Specifications
- AMP:
- 21.7
- Application:
- Dishwashers
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Coating:
- Enamel
- Collection:
- SandBlaster®
- Color Finish Name:
- White
- Diameter:
- 29-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 62-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Material:
- Aluminum
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 160 psi
- Supply Pipe Connection Size:
- 1-1/4 in
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- Volts:
- 480V
- Water Heater Capacity Range:
- Greater than 100 gal
- Watts:
- 18 kW