State Industries SandBlaster® 119 gal. Commercial Electric Water Heater

SCSB12024SFEX3N

Manufacturer Part #: 100122091

Capacity

119 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for use as a recovery heater having its own storage tank, but NOT recommended for sanitizing water applications
  • Meets the standby loss requirements of the U.S. Department of Energy and current edition of AHRAE/IES 90.1
  • Heavy duty medium watt density elements have incoloy sheathing and prewired leads that provide excellent protection against oxidation and scaling
  • Tank interior is coated with glass specially developed by State Water Heaters for water heater use
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow and meets National Electrical Code requirements that non-ASME tanks must have internal fusing when current draw exceeds 48 amps
  • Terminal block factory installed, just bring the electrical service to the heater and connect to block
  • One temperature control (adjustable through a range of 120 to 181 degrees F) and manual reset high temperature cut-off per element
  • Other standard features include surface mounted thermostats, simplified circuitry color coded for ease of service, 2 anode rods for maximum corrosion protection, cabinet has bonderized undercoat with baked enamel finish, bottom inlet and top outlet openings
  • Other standard features include brass drain valve, CSA Certified and ASME rated T&P relief valve, single panel control box, foam insulation reduces costly heat loss
  • 3-year limited tank/1-year limited parts warranty

SPECIFICATIONS

Application
Dishwashers
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
119 gal
Coating
Enamel
Collection
SandBlaster®
Diameter
29-1/2 in
End Connection 2
NPT
Height
62-1/4 in
Ignition System
Electronic Ignition
Maximum Pressure
160 psi
Number Of Elements
6
Phase
Triple Phase
Power Source
Electric
Type
SCSB12024SFEX3N
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
Greater than 100 gal
Watts
24

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday