0 items

State Industries SandBlaster® 50 gal. 6kW 208V 3-Phase Aluminum Water Heater

SCSB526SFEX3N

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 208, 240 and 480V single-phase and threephase delta which is convertible from three-phase to single-phase (in field) and vice versa (except208/54 kW) and 277V single-phase also available
  • Banks of heating elements (3 elements perbank) are energized according to adjustable(1 to 20°F) differential set points for each bank
  • Control system automatically lowers theOperating Set Point by a programmed valueduring user-defined time periods. Helps reduceoperating costs during unoccupied or off - peakdemand periods
  • Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
  • Heavy-duty medium watt density elements haveincoloy sheathing and prewired leads: providesexcellent protection against oxidation andscaling
  • Immersion temperature control adjustablethrough a range of 90°F to 190°F
  • Meets the thermal efficiency and or standby lossrequirements of the U.S. Department of Energyand current edition of ASHRAE/IES 90.1
  • Plain English text and animated icons displaydetailed operational and diagnostic information.Fault or Alert messages appear if an operationalissue occurs
  • Power circuit fusing protects elements and contractors from short circuits, overloading or line surges
  • Tank interior is coated with glass speciallydeveloped by State for water heater use

SPECIFICATIONS

ASME Specifications
ASME A150
Application
Dishwashers
BTU
20478
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Coating
Enamel
Collection
SandBlaster®
Color Finish
White
Diameter
21-3/4 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Height
55-3/4 in
Ignition System
Electronic Ignition
Material
Aluminum
Maximum Pressure
160 psi
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Upright
Watts
6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday