State Industries SandBlaster® 199000 BTU 100 gal Natural Gas Water Heater

SSBL100199NE

Manufacturer Part #: 100120199

Capacity

100 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Vent size 6"
  • Raises the temperature of 191 gallons by 100° F per hour
  • Vent size 6"

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
100 gal
Coating
Enamel
Collection
SandBlaster®
Diameter
27-3/4 in
End Connection 1
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
71-3/4 in
IAPMO Listed
No
Material
Aluminum, Steel
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 5
Power Source
Gas
Supply Pipe Connection
1-1/2 in
Temperature Range
1400 to 1600 Deg F
UL Listed
Yes
Volts
120/60V
Watts
58

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday